This product requires certification to purchase.

4 in. X 12 in. Type B Gas Vent Flashing 12/12

Metal Fab

4 in. X 12 in. Type B Gas Vent Flashing 12/12

  • Fast #
  • Part #M4MF12
  • Item #503980
  • Manufacturer Part #4MF-12
4.4 out of 5 Customer Rating
Brand image
Metal Fab

4 in. X 12 in. Type B Gas Vent Flashing 12/12

  • Fast #
  • Part #M4MF12
  • Item #503980
  • Manufacturer Part #4MF-12
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
4
Diameter - Inside 1:
12
Length:
20
Material:
Aluminum Alloy, Steel
UL Listed:
Yes
UPC:
622417100977
Vent Type:
B-Vent
Width:
20