Escutcheon and Gasket in Arctic Stainless
Escutcheon and Gasket in Arctic Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Depth:
- 2-19/100
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- Height:
- 1/2
- IAPMO Listed:
- No
- Length:
- 6-5/16
- Material:
- Zinc
- NSF Certified:
- No
- UPC:
- 034449760614