3 in. Zinc Plated Standard Duty Clevis Hanger
Figure 7005Z 3 in. Zinc Plated Standard Duty Clevis Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Standard duty
- Zinc Plated (Galvanized)
- UL Approved 1/2"-8" ; FM Approved 3/4"-8"
Specifications
- Application:
- Standard Duty
- Coating:
- Zinc Plated
- Collection:
- Figure 7005Z
- FM Approved:
- Yes
- Fits Pipe Size:
- 3 in
- Height:
- 5-87/100
- MSS:
- MSS SP-58 Type 1
- Material:
- Carbon Steel
- Product Type:
- Clevis Hanger
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- Rod Size (in):
- 1/2 in
- UL Listed:
- Yes
- UPC:
- 781889287897
- Work Load Limit:
- 1350