This product requires certification to purchase.

1-1/2 in. Zinc Plated Standard Duty Clevis Hanger

FNW®

Figure 7005Z 1-1/2 in. Zinc Plated Standard Duty Clevis Hanger

  • Fast #
  • Part #FNW7005Z0150
  • Item #5060353
  • Manufacturer Part #FNW7005Z0150
4.9 out of 5 Customer Rating
Brand image
FNW®

Figure 7005Z 1-1/2 in. Zinc Plated Standard Duty Clevis Hanger

  • Fast #
  • Part #FNW7005Z0150
  • Item #5060353
  • Manufacturer Part #FNW7005Z0150
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 5400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Standard duty
  • Zinc Plated (Galvanized)
  • UL Approved 1/2"-8" ; FM Approved 3/4"-8"
  • Requires Certification

Specifications

Application:
Standard Duty
Coating:
Zinc Plated
Collection:
Figure 7005Z
FM Approved:
Yes
Fits Pipe Size:
1-1/2 in
Height:
3-43/50
MSS:
MSS SP-58 Type 1
Material:
Carbon Steel
Product Type:
Clevis Hanger
Proposition 65:
WARNING: Cancer WWW.p65warnings.ca.gov
Rod Size (in):
3/8 in
UL Listed:
Yes
UPC:
781889287866
Work Load Limit:
729