This product requires certification to purchase.

16 in. Plastic Lift & Turn Drain in Oil Rubbed Bronze

Watco

500 Series 16 in. Plastic Lift & Turn Drain in Oil Rubbed Bronze

  • Fast #
  • Part #W500PPPVCBZ
  • Item #5061242
  • Manufacturer Part #500-PP-PVC-BZ
5 out of 5 Customer Rating
Brand image
Watco

500 Series 16 in. Plastic Lift & Turn Drain in Oil Rubbed Bronze

  • Fast #
  • Part #W500PPPVCBZ
  • Item #5061242
  • Manufacturer Part #500-PP-PVC-BZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
500 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Connecting Pipe:
Rigid
Connection Type:
Slip-Joint
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
IAPMO Listed:
No
Thread Type:
Coarse
Tub Depth:
16
UPC:
640263020577