120/240V 30A 2-Pole Miniature Circuit Breaker
120/240V 30A 2-Pole Miniature Circuit Breaker
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Mini circuit breaker
- Standard type
Specifications
- AMP:
- 30
- Application:
- Residential
- Number of Pieces:
- 1 Piece
- Phase:
- Single Phase
- Product Type:
- Circuit Breaker
- UL Listed:
- Yes
- UPC:
- 785901065296
- Volts:
- 120/240V
- Weight:
- 10.41