6 x 12 x 8 in. 90 Degree Boot Steel 24 ga
6 x 12 x 8 in. 90 Degree Boot Steel 24 ga
Package Quantity Info:
Each: 1 Inner Pack: 6 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 24 ga.
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Diameter:
- 8
- Gauge (metal):
- 24
- Length:
- 6
- Material:
- Steel
- Width:
- 12