This product requires certification to purchase.

2 x 12 in. FIP Brass Straight Meter Setter

A.Y. McDonald

2 x 12 in. FIP Brass Straight Meter Setter

  • Fast #
  • Part #M720R712WWFF775
  • Item #5089218
  • Manufacturer Part #5136-381
4 out of 5 Customer Rating
Brand image
A.Y. McDonald

2 x 12 in. FIP Brass Straight Meter Setter

  • Fast #
  • Part #M720R712WWFF775
  • Item #5089218
  • Manufacturer Part #5136-381
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C800, ANSI 372
AWWA:
AWWA C-800
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Fitting Type:
Straight
Height:
12
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565647777