Single Handle Pull Out Kitchen Faucet with Power Clean and Reflex Technology in Oil Rubbed Bronze
This product has been replaced by
Manufacturer Part #7545ORB
Voss™ Single Handle Pull Out Kitchen Faucet with Power Clean and Reflex Technology in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 54-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
- Equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- Faucet pullout hose offers flexible water delivery and hose retracts with ease
- Features Duralock(TM) quick connect system for easy installation
- One-handle lever handle makes it easy to adjust the water
- Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
- Standard design mounts on the sink or countertop
- Complies with Americans with Disabilities Act (ADA) specifications
- Meets current legislation, including ab1953 (California) and s152 (Vermont)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Voss™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 12-19/64
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- 1255™ Duralast™ Cartridge
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 7-23/64
- Spout Reach:
- 9-25/64
- Spout Swivel:
- 120°
- Spout Type:
- High Arc, Swivel
- Supply Lines Included:
- Yes
- UL Listed:
- No
- UPC:
- 026508254332