This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet with Side Spray in French Gold - PVD

Newport Brass

Chesterfield Two Handle Bridge Kitchen Faucet with Side Spray in French Gold - PVD

  • Fast #
  • Part #N9458-24A
  • Item #5114114
  • Manufacturer Part #9458-24A
5 out of 5 Customer Rating
Brand image
Newport Brass

Chesterfield Two Handle Bridge Kitchen Faucet with Side Spray in French Gold - PVD

  • Fast #
  • Part #N9458-24A
  • Item #5114114
  • Manufacturer Part #9458-24A
5 out of 5 Customer Rating

X Points

Color Finish Name: French Gold - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Bridge-style brass valve bodies
  • Quarter-turn washerless ceramic disc valve cartridges
  • Swivel spout assembly with integral diverter assembly
  • Solid brass pull-out sidespray assembly
  • 9" (22.8 cm) spout height at outlet
  • 9" (22.8 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chesterfield
Color Finish Category:
Gold Tones
Color Finish Name:
French Gold - PVD
Faucet Connection Size:
1/2 in
Faucet Height:
15-1/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Washerless, Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Side Spray:
Yes
Spout Height:
9
Spout Reach:
9
UPC:
760724528531