3-Hole 1-Bowl Laundry Sinks in Biscuit
Park Falls™ 3-Hole 1-Bowl Laundry Sinks in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits minimum 21" base cabinet if installed as top-mount
- Fits minimum 24" base cabinet if installed as under-mount
- Three faucet holes
- Small size fits compact spaces
Specifications
- ADA Compliant:
- No
- Collection:
- Park Falls™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Opening:
- 3-7/8
- Faucet Center Size:
- 8 in
- Length:
- 21
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Sink Bowl Size:
- 17-1/2 in x 15-3/16 in x 12-1/2 in
- Sink Depth:
- 13-3/4
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Cast Iron
- UPC:
- 885612424877
- Width:
- 22