12 x 24 x 2 in. Fiber MERV 8 Air Filter
Multi-Pleat XL8™ 12 x 24 x 2 in. Fiber MERV 8 Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Multi-Pleat XL8™
- Depth:
- 4
- Disposable:
- No
- Height:
- 25
- MERV Rating:
- 8
- Material:
- Fiberglass
- Size:
- 12 in x 24 in x 2 in
- Width:
- 16