This product requires certification to purchase.

15A 125V Duplex GFCI Outlet in Light Almond

LEVITON

SmartlockPro® 15A 125V Duplex GFCI Outlet in Light Almond

  • Fast #
  • Part #LGFNT1T
  • Item #5134306
  • Manufacturer Part #GFNT1-T
4.9 out of 5 Customer Rating
Brand image
LEVITON

SmartlockPro® 15A 125V Duplex GFCI Outlet in Light Almond

  • Fast #
  • Part #LGFNT1T
  • Item #5134306
  • Manufacturer Part #GFNT1-T
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Light Almond Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Back and side wired
  • Nylon wall plate and screws included
  • Requires Certification

Specifications

AMP:
15
ANSI:
ANSI C73
CSA Certified:
CSA C22.2
Collection:
SmartlockPro®
Color Finish Category:
Neutrals
Color Finish Name:
Light Almond
Height:
4-21/100
Material:
Plastic
Material Type:
Polycarbonate, Nylon
NEMA:
NEMA 5-15R
UL Listed:
Yes
UPC:
078477712740
Volts:
125V
Width:
1-69/100