95% - 105 MBH - Gas Fired Condensing - Water Boiler - Wall / Floor Mount - Grundfos® Circulator (0-2,000 ft.)
Alpine™ 95% - 105 MBH - Gas Fired Condensing - Water Boiler - Wall / Floor Mount - Grundfos® Circulator (0-2,000 ft.)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Reliable condensing boiler work horse.
- Reliable, world-leading, stainless-steel watertube heat exchanger
- Advanced Sage boiler control; Out-of-the box readiness with adjustment flexibility
- Plain-language Panasonic display terminal with help and diagnostics
- Boiler loop circulator included
- 3 pump relays
- QUICKSTART Installation Sheet included for fast, easy installation
- Wall or floor model in this same boiler SKU
- Modbus and Enviracom communications
-
Green
Specifications
- AFUE:
- 95
- ASME:
- ASME-H
- Application:
- Residential
- BTU:
- 96000
- BTU Heat Rating:
- 83000 Btu/h
- Boiler Type:
- Combi Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- Alpine™
- Condensing:
- Yes
- Depth:
- 22
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 33
- Ignition System:
- Electric Spark
- Input (MBH):
- 105 MBH
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 26-5/8
- MBH:
- 105
- Material:
- Stainless Steel
- Media:
- Hot Water
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Return Pipe Connection:
- 1
- Supply Pipe Connection Size:
- 1
- UL Listed:
- No
- UPC:
- 672616734442
- Volts:
- 120V
- Width:
- 16-11/16