Elongated Open Front Toilet Seat in Black
Sta-Tite® Elongated Open Front Toilet Seat in Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits all manufacturers' elongated bowls
- Superior High-Gloss Finish
- Check hinge
- The STA-TITE® Commercial Fastening System™ offers stability and security as it fits tight to the toilet bowl
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Sta-Tite®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- Height:
- 2-3/8
- IAPMO Listed:
- Yes
- Length:
- 18-9/16
- NSF Certified:
- No
- Seat Features:
- Stainless Steel Hardware
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- UPC:
- 073088024947
- Width:
- 14-1/2