6-5/8 in. Gas Vent Collar Galvanized Steel
6-5/8 in. Gas Vent Collar Galvanized Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 2880-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 6-5/8
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Steel
- UPC:
- 684048160218