This product requires certification to purchase.

1-1/2 - 2-1/2 in. Stainless Steel Hose Clamp

Ideal Clamp Products

1-1/2 - 2-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #I6832
  • Item #6008373
  • Manufacturer Part #6832051
3.4 out of 5 Customer Rating
Brand image
Ideal Clamp Products

1-1/2 - 2-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #I6832
  • Item #6008373
  • Manufacturer Part #6832051
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 9/16 in Hy-Gear® clamps have a wide range of applications, from simple home and auto repair to heavy industrial
  • The bands have clean punched rectangular perforations that hold strong and connect easily
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
1-1/2 in - 2-1/2 in
Material:
Stainless Steel
Material Type:
201, 410
Product Type:
Hose Clamp
Size:
32
Width:
9/16