This product requires certification to purchase.

Single Handle Bar Faucet in Stainless Steel

Gerber Plumbing

Parma® Single Handle Bar Faucet in Stainless Steel

  • Fast #
  • Part #GD150558SS
  • Item #7009301
  • Manufacturer Part #D150558SS
5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Parma® Single Handle Bar Faucet in Stainless Steel

  • Fast #
  • Part #GD150558SS
  • Item #7009301
  • Manufacturer Part #D150558SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
No
Collection:
Parma®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
No
Faucet Connection:
UNEF
Faucet Connection Size:
1/2 in
Faucet Height:
13
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
ISO:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-1/4
Spout Reach:
5-1/4
Spout Type:
High Arc, Swivel
UPC:
719934412345
WaterSense Labeled:
No