60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in Biscuit
Folsom 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in Biscuit
Package Quantity Info:
Each: 1 Case: 6 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed from enameled steel
- Designed to be installed in a 3-wall alcove application
- Slip resistant textured bottom
- Drain located on left of the tub (drain trim not included)
- Overall Size: 60" x 30" x 14-1/4"
- ASME Specifications: ASME A112.19.1
- CUPC Certified
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.4M
- ASME:
- ASME A112.19.4M, ASME A112.19.1
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 55
- Basin Shape:
- Rectangle
- Basin Width:
- 23-3/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 33 gal
- Collection:
- Folsom
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Included:
- No
- Drain Location:
- Left
- Drain Opening:
- 2-1/8
- GSA Approved:
- No
- Material:
- Steel
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 14-1/4
- Overall Length:
- 60
- Overall Width:
- 30
- Overflow Type:
- Round
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Soaking Depth:
- 11-3/4
- UL Listed:
- No
- UPC:
- 781889309940
- Weight:
- 78
- cUPC Certified:
- Yes