1-1/8 in. Ascendra Knob in Polished Nickel
Transcend Ascendra 1-1/8 in. Ascendra Knob in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Transcend Ascendra
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-1/4
- Diameter - Base:
- 13/16
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/8
- Material:
- Zinc Alloy
- Shape:
- Square
- Style:
- Modern
- UPC:
- 840355234855
- Width:
- 1-1/8