3/8 in. Forged Brass Full Port NPT 600# Ball Valve
Ultra Pure® 3/8 in. Forged Brass Full Port NPT 600# Ball Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bubble-tight shutoff
- Quarter turn operation
- Two-piece low lead brass ball valve, 600 WOG, threaded ends
- Low lead valve for potable water
- CSA/UL/FM listed
- Combination of Buna “O-ring” and TFE packing requires little or no maintenance
- Adjustable gland follower
- Full port
- Blowout proof stem
- Dimensions and workmanship conform to MSS SP-110
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z21.15
- ASME:
- ASME B16.44
- ASTM:
- ASTM B-16 C36000, ASTM B-124 C27450, ASTM B-283 C27450, ASTM D-2006
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Ultra Pure®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Steel
- Height:
- 1-21/50
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-87/100
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Forged Brass, Plastic, Rubber, Steel
- Material Type:
- Buna-N, PTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Potable Water, Water
- UL Listed:
- UL 125/UL 842
- UPC:
- 697988666306
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Extension Stem
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.35
- Width:
- 39/100
- cUPC Certified:
- No