This product requires certification to purchase.

5-3/4 x 5-3/4 in. 316 Stainless Steel Center Drain in Polished

QM USA Corp

Delta Line 5-3/4 x 5-3/4 in. 316 Stainless Steel Center Drain in Polished

  • Fast #
  • Part #MMRQ3330001P
  • Item #7053389
  • Manufacturer Part #33.300.01 P
5 out of 5 Customer Rating
Brand image
QM USA Corp

Delta Line 5-3/4 x 5-3/4 in. 316 Stainless Steel Center Drain in Polished

  • Fast #
  • Part #MMRQ3330001P
  • Item #7053389
  • Manufacturer Part #33.300.01 P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2011
Adjustable:
No
Collection:
Delta Line
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished
Drain Base Height:
5-3/4
Drain Base Material:
Stainless Steel
Fits Pipe Size:
5-3/4 x 5-3/4 in.
Grate Diameter:
5-3/4
IAPMO Listed:
No