12 in x 20 in Rectangular Bottom Mount Zone Damper
12 in x 20 in Rectangular Bottom Mount Zone Damper
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Parts Warranty: 5 Years
Specifications
- Gauge (metal):
- 24
- Height:
- 20
- Installation Type:
- Bottom Mount
- Material:
- Metal, Steel
- Shape:
- Rectangular
- Size:
- 12 in x 20 in
- UPC:
- 686720683701
- Volts:
- 24VAC
- Width:
- 12