72 x 36 in. Freestanding Bathtub in Ash
Avalon 72 x 36 in. Freestanding Bathtub in Ash
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for free-standing installations allowing for flexible design options
- Tub provides both breathtaking beauty and optimum comfort
- Thick walls provide insulation for long-lasting heat
- Offers 21" interior depth - one of the deepest tub basins available
- Handcrafted from an innovative blend of concrete and jute fiber
- IMPROVED SEALER! – Better Protection from stains, scratches and cracks
- 2" drain opening - pair with Native Trails' DR290 Push-to-Seal drain
- UPC/cUPC compliant
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 105 gal
- Collection:
- Avalon
- Color Finish Category:
- Greys
- Color Finish Name:
- Ash
- Configuration:
- Soaker
- Depth:
- 21
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 23
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- NativeStone
- Origin:
- Global
- Overall Length:
- 72
- Overall Width:
- 36
- Proposition 65:
- WARNING: This product can expose you to Silica, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 817315017605
- Weight:
- 893