This product requires certification to purchase.

Toilet 1/2 in x 3/8 in. x 21-1/4 in. Supply Kit in Aged Brass

Brasstech

Toilet 1/2 in x 3/8 in. x 21-1/4 in. Supply Kit in Aged Brass

  • Fast #
  • Part #N482-034
  • Item #7097432
  • Manufacturer Part #482-034
5 out of 5 Customer Rating
Brand image
Brasstech

Toilet 1/2 in x 3/8 in. x 21-1/4 in. Supply Kit in Aged Brass

  • Fast #
  • Part #N482-034
  • Item #7097432
  • Manufacturer Part #482-034
5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Oval Handle
  • Includes Angle Valve. Inlet 1/2" Compression. Outlet 3/8" O.D. Compression (item 403, qty 1).
  • Includes 3/8" O.D. x 20" Flat Head Rigid Supply Tube (item 436, qty 1).
  • Includes Sure Grip Flange, for 5/8" O.D. Same as 1/2" Compression. 5/8" I.D. x 2-1/2" O.D. x 13/32" HT. (item 441, qty 1)
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
End Connection 1:
Compression
End Connection 2:
OD Compression
End Connections:
Compression x OD Compression
Fitting Size 1:
1/2
Fitting Size 2:
3/8
Fitting Sizes:
1/2 in x 3/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
21-1/4
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Rigid:
Yes
UPC:
091388063800
Water Supply Connector Type:
Toilet