This product requires certification to purchase.

2 in. 2380 lb. Steel Sway Brace Attachment

Eaton B-Line Series

TOLCO™ 2 in. 2380 lb. Steel Sway Brace Attachment

  • Fast #
  • Part #B1001PLNKG
  • Item #7099467
  • Manufacturer Part #Y379010020
3.9 out of 5 Customer Rating
Brand image
Eaton B-Line Series

TOLCO™ 2 in. 2380 lb. Steel Sway Brace Attachment

  • Fast #
  • Part #B1001PLNKG
  • Item #7099467
  • Manufacturer Part #Y379010020
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For bracing pipe against sway and seismic disturbance. The pipe attachment component of a sway brace system: Fig. 1001 is used in conjunction with a Fig. 900 Series fitting and joined together with bracing pipe per NFPA 13, forming a complete sway brace assembly.
  • Can be used to brace schedule 7 through schedule 40 IPS. Field adjustable, making critical pre-engineering of bracing pipe length unnecessary. Unique design requires no threading of bracing pipe. Comes assembled and ready for installation. Fig. 1001 has built-in visual verification of correct installation. See instructions for proper installation.
  • For additional information, view the TOLCO Fire Protection Solutions catalog. Please note, items are subject to change without notification.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
TOLCO™
Color Finish Name:
Plain
FM Approved:
Yes
Fits Pipe Size:
2 in
Height:
1
Material:
Steel
Product Type:
Lateral Sway Brace Attachment
UL Listed:
Yes
UPC:
799038537250
Weight:
1.08
Work Load Limit:
2380