3 in. Ductile Iron Grooved EPDM Hand Wheel Butterfly Valve
Model BFV-300 3 in. Ductile Iron Grooved EPDM Hand Wheel Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Easy installation to replace an existing butterfly valve
- Upstream and downstream tapping bosses
- Gearbox is 40% lighter than the average alternative
- UL and C-UL Listed, FM and VdS Approved, CE Certified, Russian Fire Certificate, CNPP R1 Listed – APSAD, Listed by California State Fire Marshall
Documents
Specifications
- ANSI:
- ANSI 70-2-206
- ASME:
- ASME B16.104
- ASTM:
- ASTM A167, ASTM A228, ASTM A307, ASTM A536, ASTM A619
- Clean Bagged:
- No
- Coating:
- Black
- Collection:
- Model BFV-300
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 12-11/50
- IAPMO Listed:
- No
- Length:
- 3-4/5
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 212
- NSF Certified:
- No
- Pressure - High:
- 300
- Recommended Valve Application:
- Water
- UL Listed:
- UL 1091
- Valve Body Material:
- Ductile Iron
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Handwheel
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Type:
- Butterfly Valve