This product requires certification to purchase.

Single Handle Vessel Filler Bathroom Sink Faucet in Brilliance® Polished Nickel

Brizo

Rook® Single Handle Vessel Filler Bathroom Sink Faucet in Brilliance® Polished Nickel

  • Fast #
  • Part #D65461LFPNECO
  • Item #7111314
  • Manufacturer Part #65461LF-PN-ECO
3.5 out of 5 Customer Rating
Brand image
Brizo

Rook® Single Handle Vessel Filler Bathroom Sink Faucet in Brilliance® Polished Nickel

  • Fast #
  • Part #D65461LFPNECO
  • Item #7111314
  • Manufacturer Part #65461LF-PN-ECO
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Channel spout
  • 1-hole installation
  • Accommodates up to 2-1/2 in. deck thickness
  • Ceramic cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Vessel Filler
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Rook®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Polished Nickel
Deck Plate Included:
No
Depth:
6-69/100
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
13-3/4
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
Height:
12-63/100
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-1/2
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
10-1/4
Spout Reach:
5-7/16
Spout Type:
Fixed
Stream Type:
Laminar Stream
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
034449812191
Vandal Resistant:
No
WaterSense Labeled:
Yes