12 in. 5/7 TPI Reciprocating Saw (1 Piece) (Pack of 3)
Demo Demon 12 in. 5/7 TPI Reciprocating Saw (1 Piece) (Pack of 3)
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 25 Pallet: 1950-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- New Variable Tooth Design provides faster cuts with less vibration in nail-embedded wood
- High performance carbide for greater durability and cutting performance
- Enhanced carbide tip to blade connection for extreme impact resistance
- Unique plunge tip design that enables faster and easier plunging
- 1 in. oversized blade body for straighter cuts with less vibration
- Ideal for Nail-embedded wood
Specifications
- Application:
- Nail-Embedded Wood
- Blade Length (in):
- 12
- Blade Material:
- Bi-metal, Carbide
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1
- Collection:
- Demo Demon
- Height:
- 11/20
- Length:
- 12
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 3
- Package Quantity:
- Pack of 3
- Teeth Per Inch:
- 5/7
- Tool Type:
- Reciprocating Blade
- UPC:
- 008925132882
- Weight:
- 0.45
- Width:
- 1-19/20