This product requires certification to purchase.

3/4 in. Bronze Full Port NPT 600# Ball Valve

Apollo Valves

77C-A Series 3/4 in. Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A77C10411A
  • Item #7206027
  • Manufacturer Part #77C10411A
3.1 out of 5 Customer Rating
Brand image
Apollo Valves

77C-A Series 3/4 in. Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A77C10411A
  • Item #7206027
  • Manufacturer Part #77C10411A
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • RPTFE seats & seals
  • Blowout-proof stem design
  • Adjustable stem packing
  • Full-port “solid ball” design
  • 100% factory tested
  • Made in the USA
  • Max pressure: 600 psi CWP | 150 psi SWP
  • Max temperature: 450° F
  • Vacuum service to 29 inches Hg
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI Z1157
ASTM:
ASTM B-16, ASTM B-584 C84400
BAA Compliant:
No
Clean Bagged:
No
Collection:
77C-A Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-67/100
MA Approved:
No
MSS:
MSS SP-110
Material:
Bronze
Maximum Temperature:
450
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
HVAC, Vacuum, Steam
UL Listed:
No
UPC:
670750359217
Valve Body Style:
2 piece
Valve Operator:
Therma-Seal™ Insulating Tee Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1
cUPC Certified:
No