4 x 12 x 6 in. Straight Boot Galvanized Steel 30 ga
Model 356 4 x 12 x 6 in. Straight Boot Galvanized Steel 30 ga
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- With frame
Documents
Specifications
- Collection:
- Model 356
- Diameter:
- 6
- Gauge (metal):
- 30
- Length:
- 4
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 12