3/8 x 3/4 in. x 20 ft. Standard Line Set
EZ-Pull® 3/8 x 3/4 in. x 20 ft. Standard Line Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM E-84, ASTM E-96 2000, ASTM C-1427 2007
- Collection:
- EZ-Pull®
- Insulation Thickness:
- 1/2
- Length:
- 20
- Line Set Type:
- Standard
- Liquid Line (OD):
- 3/8
- Material:
- Copper
- Suction Line (OD):
- 3/4
- UL Listed:
- Yes
- UPC:
- 094913014490