This product requires certification to purchase.

Thermostatic Valve Trim in Polished Nickel (Handle Sold Separately)

Brizo

Litze® Thermostatic Valve Trim in Polished Nickel (Handle Sold Separately)

  • Fast #
  • Part #DT60035PNLHP
  • Item #7211411
  • Manufacturer Part #T60035-PNLHP
5 out of 5 Customer Rating
Brand image
Brizo

Litze® Thermostatic Valve Trim in Polished Nickel (Handle Sold Separately)

  • Fast #
  • Part #DT60035PNLHP
  • Item #7211411
  • Manufacturer Part #T60035-PNLHP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 162
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • TempAssure® thermostatic medium flow valving
  • For use with MultiChoice® Universal rough
  • Independent temperature and volume control
  • RP74785 extension kit extends rough installation up to 1 3/4"
  • MUST ORDER HANDLES SEPARATELY
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Litze®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Escutcheon Height:
6-1/2
Escutcheon Width:
6-1/2
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
8.0 gpm
GSA Approved:
No
Handle Included:
No
Handle Material:
Brass
Height:
6-1/2
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Single
Trim Only:
Yes
Type:
Faucet
UL Listed:
No
UPC:
034449828635
Valve Trim Type:
Thermostatic
Width:
6-1/2