This product requires certification to purchase.

Single-Handle Freestanding Tub Filler Handle Kit - T-Lever in Brilliance® Polished Nickel®

Brizo

Litze® Single-Handle Freestanding Tub Filler Handle Kit - T-Lever in Brilliance® Polished Nickel®

  • Fast #
  • Part #DHL7033PN
  • Item #7211656
  • Manufacturer Part #HL7033-PN
4.5 out of 5 Customer Rating
Brand image
Brizo

Litze® Single-Handle Freestanding Tub Filler Handle Kit - T-Lever in Brilliance® Polished Nickel®

  • Fast #
  • Part #DHL7033PN
  • Item #7211656
  • Manufacturer Part #HL7033-PN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 1800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Handle is ADA compliant
  • Model number = one handle for LHP model
  • Textural knurling detail
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Litze®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Polished Nickel
Faucet Part Type:
Handle
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
2-19/50
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
UPC:
034449823968
WaterSense Labeled:
No
Width:
2