Tempassure® Thermostatic Valve With Diverter Trim Handle Kit - T-Lever in Brilliance® Luxe Nickel®
Litze Tempassure® Thermostatic Valve With Diverter Trim Handle Kit - T-Lever in Brilliance® Luxe Nickel®
Package Quantity Info:
Each: 1 Case: 6 Pallet: 840-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Handles are ADA compliant
- Model number = one set of handles for LHP models
- Textural knurling detail
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Litze™ T75535-LHP and T75635-LHP
- Cartridge Type:
- Thermostatic
- Collection:
- Litze
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Luxe Nickel
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 4-1/2
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- UPC:
- 034449823494
- WaterSense Labeled:
- No
- Width:
- 4-3/8