8-3/4"H x 10-1/2" W x 3/8"D Aluminum Range Hood Filter, FITS: Broan
8-3/4"H x 10-1/2" W x 3/8"D Aluminum Range Hood Filter, FITS: Broan
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 72-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy to install
- Permanent
- Washable
- Lightweight
- UL900 listed
- Made in USA
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 8-3/4
- Energy Star Compliant:
- No
- Filter Type:
- Aluminum Mesh
- GSA Approved:
- No
- Height:
- 10-1/2
- Length:
- 8-3/4
- Material:
- Metal
- Product Type:
- Filter
- UL Listed:
- UL 900
- UPC:
- 686720314360
- Vent Duct Shape:
- Rectangular
- Width:
- 7/50