8 in. Drip Bowl for General Electric in Chrome (Pack of 6)
8 in. Drip Bowl for General Electric in Chrome (Pack of 6)
Package Quantity Info:
Each: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Made in the USA
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 8
- GSA Approved:
- No
- NSF Certified:
- No
- Package Quantity:
- Pack of 6
- Product Type:
- Drip Bowl
- UL Listed:
- No
- UPC:
- 781889322345