92% AFUE - 85,000 BTU - Multi-Position - Furnace
This product has been replaced by
Manufacturer Part #R921T0855A21M4SNAS
Classic Plus® Series 92% AFUE - 85,000 BTU - Multi-Position - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 92% residential gas furnace CSA certified
- 4 way multi-poise design
- Constant Torque ECM Motor
- Rheem-Exclusive PlusOne Ignition System
- Rheem-ExclusivePlusOne Water Management System
- Industry-FirstPlusOne Diagnostics
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 92
- AMP:
- 13
- BTU:
- 85000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Classic Plus® Series
- Condensing:
- No
- Configuration:
- Multi-Position
- Depth:
- 29-5/8
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 1
- Fuel Type:
- Natural Gas, Propane
- Height:
- 34-3/4
- Horsepower:
- 1 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 85
- Phase:
- Single Phase
- Power Source:
- Gas, Electric
- Refrigerant:
- R-410A;R-454B
- Tonnage:
- 5 Ton
- UL Listed:
- No
- UPC:
- 662021430756
- Volts:
- 115V
- Width:
- 21