1/4-Turn Push Connect Assembled Washing Machine Box
Centro II 1/4-Turn Push Connect Assembled Washing Machine Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oatey Centro II washing machine outlet box takes up less space, fitting almost anywhere for commercial and residential applications. Made of PVC, it can be mounted with the valves on the top or bottom
- Brackets and faceplate made of HIPS
- 2 knockout drain caps
- Two support brackets
- Connection type: Push connect
- No hammer
Documents
Specifications
- Box Material:
- Plastic
- Collection:
- Centro II
- Depth:
- 3
- Fire Rated:
- No
- Height:
- 4-3/4
- Overall Box Size:
- 8 in x 4-3/4 in x 3 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Push Connect
- Supply Box Type:
- Washing Machine
- UPC:
- 038753383149
- Water Hammer Arrestor Included:
- No
- Width:
- 8