7/8 in. Klo-Shure® Clamp Insulation Coupling for 3/4 in. Wall Thickness
Figure 7897 7/8 in. Klo-Shure® Clamp Insulation Coupling for 3/4 in. Wall Thickness
Package Quantity Info:
Each: 1 Inner Pack: 10 Pallet: 1500-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with elastomeric insulation
- Wall thickness 3/4 in
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Specifications
- Collection:
- Figure 7897
- Diameter:
- 2-1/2
- Fits Pipe Size:
- 7/8 in
- Insulation Thickness:
- 3/4
- Length:
- 2
- Material:
- Plastic
- Material Type:
- Elastomer
- Thickness:
- 3/4 in
- UL Listed:
- No
- UPC:
- 781889318508