8 mil Size XL Powder Free Rubber Extended Length Disposable Glove in Blue (Pack of 50)
Derma-Max® 8 mil Size XL Powder Free Rubber Extended Length Disposable Glove in Blue (Pack of 50)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Powder-free exam grade nitrile
- Thickness: 8 mil
- Non-latex
- 12" length for added protection
- Textured fingers for better grip
- Excellent touch sensitivity
- Durable and comfortable
- 50 gloves per box
Documents
Specifications
- ANSI:
- ANSI Z87.1+
- CE Approved:
- No
- Coating:
- Powder Free
- Collection:
- Derma-Max®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- Disposable, Powder Free
- ISO:
- ISO 9001
- Length:
- 12
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 50
- Reusable:
- No
- Thickness:
- 8 mil
- UPC:
- 781311660946
- Weight:
- 1.4