1.1 gpf Sensor Operated Concealed Toilet Flush Valve for Wall Hung and Back Spud Bowl
Selectronic® 1.1 gpf Sensor Operated Concealed Toilet Flush Valve for Wall Hung and Back Spud Bowl
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Power kit must be purchased separately
- For flushometer bowls with 1-1/2“ back spud
- For installations with rear access
- Includes 6“ x 6“ chrome cover plate
- Touchless operation limits the spread of germs
- Exclusive DynaClean self-cleaning wiper spring technology
- Integral wiper spring cleans refill orifice with every flush to help prevent valve run-on
- Fully mechanical manual override can operate without power
- Proprietary brass alloy resists dezincification
- 1.1 gpf
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.1 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet
- GSA Approved:
- No
- Height:
- 6-1/4
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Spud Location:
- Rear
- Spud Size:
- 1-1/2
- UPC:
- 012611592195
- WaterSense Labeled:
- Yes
- Width:
- 6-1/4