Rimmed Knob in Sable
Devon Brixton Rimmed Knob in Sable
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Devon Brixton
- Color Finish Category:
- Browns
- Color Finish Name:
- Sable
- Depth:
- 1-1/4
- Diameter - Base:
- 1/2
- Hardware Type:
- Knob
- Length:
- 1-1/4
- Material:
- Zinc Alloy
- Shape:
- Round
- Style:
- Transitional
- UPC:
- 840355254419
- Width:
- 1-1/4