14 x 25 x 1 in. MERV 16 Panel Air Filter
14 x 25 x 1 in. MERV 16 Panel Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5Product Details
Product Details
- Better filtration without increasing static pressure. Merv 16 performance at a Merv 8 static (multiple pass systems)
- Superior filtration traps germs, bacteria, viruses and allergens better than Merv 11 media filters. Effectiveness does not diminish over time like electronic precipitators. Removes particles down to .01 microns
- Affordable. Reasonably priced with minimal installation/labor cost
- Electrical consumption as little as $1 annually. 24 volts, less than 2 watts
- Filter media pad lifespan is 2 - 4 months. Media pads sold in handy 3-packs
- Easy installation. Fits into existing slot of standard throwaway furnace filters
Specifications
- Depth:
- 1
- Disposable:
- No
- Filter Type:
- Panel
- Height:
- 25
- MERV Rating:
- 16
- Product Type:
- Air Filter
- Size:
- 14 in x 25 in x 1 in
- UPC:
- 859344006083
- Width:
- 14