This product requires certification to purchase.

1/2 in. Carbon Steel Full Port FNPT 3000# Ball Valve

This product has been replaced by

Apollo Valves Carbon Steel Full Port FNPT 3000# Ball Valve
Apollo Valves 1/2 in. Carbon Steel Full Port FNPT 3000# Ball Valve
Manufacturer Part #7210327A
Apollo Valves

72-100 Series 1/2 in. Carbon Steel Full Port FNPT 3000# Ball Valve

  • Fast #
  • Part #A7210301A
  • Item #7310191
  • Manufacturer Part #7210301A
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

Apollo Valves Carbon Steel Full Port FNPT 3000# Ball Valve
Apollo Valves 1/2 in. Carbon Steel Full Port FNPT 3000# Ball Valve
Manufacturer Part #7210327A
Apollo Valves

72-100 Series 1/2 in. Carbon Steel Full Port FNPT 3000# Ball Valve

  • Fast #
  • Part #A7210301A
  • Item #7310191
  • Manufacturer Part #7210301A
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Forged body design
  • Zinc phosphate corrosion protection
  • Adjustable packing gland
  • Heavy duty lever
  • Saturated steam 150 psi
  • Application industrial
  • Made in USA
  • Reinforced seats
  • Full port
  • Requires Certification

Specifications

ASTM:
ASTM A-105, ASTM A-108, ASTM A-216 Grade WCB, ASTM A-276
Clean Bagged:
No
Collection:
72-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
Length:
2-39/50
MSS:
MSS SP-110
Material:
Carbon Steel, Plastic
Material Type:
RPTFE
Maximum Temperature:
600
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150, 3000
Pressure Class:
3000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Compressed Air, Natural Gas, Steam
UL Listed:
No
UPC:
670750715778
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.65