This product requires certification to purchase.

9 ft. Black Lashing Strap with Cambuckle

USA Products

9 ft. Black Lashing Strap with Cambuckle

  • Fast #
  • Part #U512097
  • Item #7313405
  • Manufacturer Part #512097
5 out of 5 Customer Rating
Brand image
USA Products

9 ft. Black Lashing Strap with Cambuckle

  • Fast #
  • Part #U512097
  • Item #7313405
  • Manufacturer Part #512097
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lashing strap with tightening loop and hand carry loop
  • Hi tensile black polypropylene webbing
  • Requires Certification

Specifications

Color Finish Name:
Black
Length:
9
Material:
Plastic
Material Type:
Polypropylene
Proposition 65:
This product can expose you to chemicals, including Lead, which are known to the State of California to cause cancer or birth defects or other reporductive harm. For more information, go to www.p65warnings.ca.gov
Tool Type:
Lashing Strap with Cambuckle
UPC:
029194512090
Width:
1
Work Load Limit:
400