6 x 10 x 7 in. Center Galvanized Steel End Boot
6 x 10 x 7 in. Center Galvanized Steel End Boot
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Diameter:
- 7
- End Boot Position:
- Center
- Gauge (metal):
- 30
- Height:
- 9-1/2
- Length:
- 10
- Material:
- Steel
- Register Boot Opening:
- 6 in x 10 in
- Width:
- 6