2+Valve Standard Drain F2159 PEX Washing Machine Supply Box with Hammer Arrestor
Moda™ 2+Valve Standard Drain F2159 PEX Washing Machine Supply Box with Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- One universal faceplate is compatible with all box types
- All boxes can snap to one another, and common brackets can be used on any MODA supply box.
- Advanced snap-lock design allows assembly and disassembly with ease
- Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers
- Dual box design provides ideal options for stacked washer/dryers and space-limited laundry rooms.
- Plumber-preferred, quarter turn test plug with gasket provided with every drain box. No knock outs falling down the drain pipe!
- Stands up to the roughest job site abuse, and no transition cement needed when solvent welding PVC pipe.
- Two piece valve design makes valve replacement easy to repair, without damaging drywall
Documents
Specifications
- ASTM:
- ASTM F-2159, ASTM F-1807
- Box Material:
- Plastic
- Collection:
- Moda™
- Connection Size:
- 1/4
- Fire Rated:
- No
- NSF Certified:
- No
- Overall Box Size:
- 4 in x 4-17/20 in x 3-19/50 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Supply Box Connection Type:
- F2159 PEX
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 038753376127
- Water Hammer Arrestor Included:
- Yes