2H/1C, 1H/1C Programmable Thermostat
This product has been replaced by
Manufacturer Part #TH2320WF4010
T4 Pro 2H/1C, 1H/1C Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 252-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1H/1C heat pump and 1H/1C conventional
- 7-day, 5-2, 5-1-1 or non-programmable
- Uses the UWP mounting system that’s standard across all T Series thermostats
- Easy upsell to a connected T6 Pro Smart when your customer is ready for Wi-Fi (C-wire required)
- Simple push-button functionality
- Filter change reminders
- 5-year warranty
Specifications
- AMP:
- 1
- Application:
- Electric Heating, Baseboard Heaters, Radiant Heating and Cooling Systems, Conventional System
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- T4 Pro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-9/100
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 4-3/50
- Maximum Temperature:
- 102
- Minimum Temperature:
- 37
- Origin:
- Global
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 2H/1C, 1H/1C
- Temperature Range:
- 37 to 102 Deg F
- Touch Screen:
- No
- UPC:
- 085267187336
- Volts:
- 20/30V
- Width:
- 4-3/50