6 in. 10 TPI Reciprocating Saw (1 Piece) (Pack of 3)
Steel Demon™ 6 in. 10 TPI Reciprocating Saw (1 Piece) (Pack of 3)
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- High performance carbide for greater durability and cutting performance in medium metal
- Enhanced carbide to blade connection for extreme impact resistance
- 10 TPI tooth geometry for clean/smooth finishes on medium metal applications
- 1 in. oversized blade body for straighter cuts with less vibration
- Ideal for cutting all metals between 1/16 in. to 5/16 in.
- Medium Metal Cutting
Specifications
- Application:
- Medium Metal
- Blade Length (in):
- 6
- Blade Material:
- Carbide
- Blade Thickness (in):
- 0.0515
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1
- Coating:
- Perma-SHIELD
- Collection:
- Steel Demon™
- Color Finish Name:
- Red
- End Connection 1:
- Universal
- Height:
- 1/2
- Length:
- 6
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 3
- Teeth Per Inch:
- 10
- UPC:
- 008925139133
- Weight:
- 0.23
- Width:
- 2